Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Polypropylene, Platinum-cured Silicone, Open Top Cap with Two 1/4 in. and One 3/8 in. OD Tubes (27 in. Length), 83 mm

For Use With: Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures

Supplier:  Justrite™ 12896

Catalog No. 19-830-494

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Helps avoid open-air pouring with leak-proof closed system
  • Pre-mounted platinum-cured silicone tubing for easy custimization of carboys
Specifications

Specifications

Two 1/4 in., one 3/8 in. tube, 27 in. L
Polypropylene, Polypropylene Cap, Polypropylene Adapter, Platinum-cured Silicone Tubing
Compatible on bottles and carboys with 53-mm, 83-mm, or 120-mm closures
H x Dia.: 45.9 x 5 in.
Caps
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit