Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Optical Glass Lens Set, 6 Pieces Products for Science Education

Optical Glass Lens Set includes six optically true lenses that are ideal for optics and light refraction demonstrations in physics classrooms.

$13.00 - $24.50

Specifications

For Use With (Application) Optics and Light Refraction Demonstrations
Length (Metric) Focal 200 mm, 300 mm, and 500 mm
Material Glass
Product Type Optical Lens
Shape Spherical
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
S15098 Products for Science Education
View Documents
Eisco™
FSC1018
50 mm
Each for $13.00
Add to cart
 
S15099 Products for Science Education
View Documents
Eisco™
FSC1019
75 mm
Each for $24.50
Add to cart
 
Description

Description

  • Set of 6 spherical lenses: 3 concave, 3 convex
  • Made of high quality, optically worked glass
  • Highly polished with ground edges
  • Converging and diverging focal lengths in 200 mm, 300 mm, and 500 mm
  • Ideal for science classroom demonstrations in optics and light physics
  • Designed for educational purposes
Specifications

Specifications

Optics and Light Refraction Demonstrations
Glass
Spherical
200 mm, 300 mm, and 500 mm
Optical Lens
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit