Learn More
Orange G loading dye (6X), glycerol based, Thermo Scientific Chemicals
Supplier: Thermo Scientific Chemicals J60562AD
Description
Gel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
ApplicationsGel loading dye used in molecular biology protocolsThe 6X Orange DNA Loading Dye is used to prepare DNA markers and samples for loading on agarose or polyacrylamide gels. It is recommended for the analysis of small DNA molecules.
Solubility
Soluble in water.
Notes
Contains: 0.25% Orange-G and 30% glycerol in autoclaved DI water
Specifications
Orange G loading dye | |
6X | |
Orange | |
Liquid |
glycerol based | |
Soluble in water. | |
50 mL |
Safety and Handling
GHS H Statement
H319
Causes serious eye irritation.
GHS P Statement
P280-P264-P305+P351+P338-P337+P313
Wear protective gloves/protective clothing/eye protection/face protection.
Wash thoroughly after handling.
IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
If eye irritation persists: Get medical advice/attention.
Warning
TSCA : Yes
Recommended Storage : Keep cold
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
RUO – Research Use Only