Thermo Scientific™ Accessories for MaxQ™ HP Orbital Shakers Available on GSA/VA Contract for Federal Government customers only.

Get maximum flexibility, regardless of your application, by using these accessories for Thermo Scientific™ MaxQ™ High Performance orbital shakers.

Manufacturer: Thermo Scientific™ 452001

 View more versions of this product

Catalog No. 452001

  Check Availability
Add to Cart

    Specifications

    Type Orbital Shaker Stand
    For Use With (Equipment) MaxQ™ HP 420 Shaker
    Description Orbital shaker stand
    For Use With MaxQ HP 420
    Depth (English) 35.3 in.
    Depth (Metric) 89.7 cm
    Height (English) 37.3 in.
    Height (Metric) 94.7 cm
    Item Description Orbital shaker stand

    Get maximum flexibility, regardless of your application, by using Thermo Scientific™ Accessories for MaxQ™ High Performance Orbital Shakers.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit