Thermo Scientific™ Orion™ 131S Basic Waterproof Conductivity Meter Available on GSA/VA Contract for Federal Government customers only.

Measure conductivity, salinity, total dissolved solids (TDS) and temperature using the Thermo Scientific™ Orion™ 131S Intrinsically Safe (US) Portable Conductivity Meter

Manufacturer: Thermo Scientific™ 0131S0

 View more versions of this product

Catalog No. 13-640-9

  Check Availability
Add to Cart

    Specifications

    Cell Constant 0.010 to 199.9cm-1
    Accuracy (Conductivity) 0.5% of reading ±1 digit < 500 mS; 1% of reading ±1 digit = < 500 mS
    Warranty 3 year meter warranty
    Calibration Conductivity
    Temperature Selection Automatic with ATC temperature probe
    Channels 1
    Item Description Orion Intrinsically Safe 131S conductivity/TDS/salinity portable meter with sensor
    Measurement Modes Conductivity, TDS or salinity with temperature
    Languages English
    Probe Type Conductivity sensor (includes 013010A Orion DuraProbe 4-cell conductivity sensor)
    Certifications/Compliance CE, FM (IS, Class I Div 1 Group A, B, C, D, T4), Ex (Intrinsically Safe)
    Temperature (English) Operating 14° to131°F (ambient)
    Temperature (Metric) Operating -10° to 55°C (ambient)
    Weight (Metric) 0.6kg
    TDS Factor Range Linear (0.40 to 1.00)
    Model Orion Intrinsically Safe 131S Conductivity/TDS/Salinity/Temperature Portable Meter
    Calibration Points (Conductivity) 1
    Backlight Option None
    Keypad Measure, cal, scroll up, scroll down, power keys
    Outputs None
    Dimensions (L x W x H) 16cm x 13.3cm x 3cm (6.30 in. x 5.24 in. x 1.18 in.)
    Weight (English) 1.4 lb.
    Range (Salinity) 0.0 to 45.0 ppt
    Temperature (Metric) Reference 25°C
    Range (Temperature) -20° to 120 °C, -4° to 248° F
    Display Type LCD
    Includes Orion 131S conductivity meter, 013010A Orion DuraProbe 4-cell (K=0.475) conductivity sensor with 3 meter cable, 3 AA batteries
    Inputs 8 pin Waterproof DIN (conductivity sensor with built-in temperature)
    Battery Life 1000 hours
    IP Rating IP-66
    Range (Conductivity) 0.1 µS/cm to 500 mS/cm (K=1.0, 0.55 or 0.475) 0.01 µS/cm to 199.9 µS/cm (K=0.1)
    Resolution (Conductivity) 0.01 µS up to 99.99 µS; 0.1 µS above 99.99 µS
    Range (TDS) 0 to 1999mg/L
    Resolution (TDS) 1mg/L
    Resolution (Salinity) 0.1ppt
    Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
    Temperature Compensation Linear, nLF (non-linear pure or natural water)
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.3°C
    Power Supply 3 AA batteries (included)
    Battery Type Three AA (included)
    Description Orion Intrinsically Safe 131S conductivity/TDS/salinity portable meter with sensor

    Measure conductivity, salinity, total dissolved solids (TDS) and temperature in environments where non-sparking equipment is required using the Thermo Scientific™ Orion™ 131S Intrinsically Safe (US) Portable Conductivity Meter. Intrinsically safe approval rating by Factory Mutual (FM) for US only.

    Features:

    • Calibration via Thermo Scientific™ AUTO-CAL™ and cell constant adjustment method
    • Compatibility with two or four electrode cells
    • Temperature compensation options, including automatic or manual linear function, and nonlinear function for ultrapure or natural water
    • Easy-to-use interface cell status and self-diagnostic testing
    • Custom LCD
    • Safe for use in a non-sparking environment

    Includes:

    Meter Only 0131S2 option includes meter and instructions.

    Meter/Conductivity Cell 0131S0 option includes meter, conductivity cell and instructions.

    Meter/Field Kit 0131S3 option includes meter, Thermo Scientific™ DuraProbe™ Conductivity Cell, beakers, standards and instructions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit