Thermo Scientific™ Orion™ 136S Advanced Waterproof Portable Conductivity Meter

Measure and log conductivity, salinity, total dissolved solids (TDS) and temperature using the Thermo Scientific™ Orion™ 136S Intrinsically Safe (US) Portable Conductivity Meter

Manufacturer: Thermo Scientific™ 0136S2

 View more versions of this product

Catalog No. 13-302-117

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Cell Constant 0.010 to 199.9cm-1
    Accuracy (Conductivity) 0.5% of reading ±1 digit < 500 mS; 1% of reading ±1 digit = < 500 mS
    Warranty 3 year meter warranty
    TDS Factor Range Linear (0.40 to 1.00)
    Model Orion Intrinsically Safe 136S Conductivity/TDS/Salinity/Temperature Portable Meter
    Calibration Conductivity
    Calibration Points (Conductivity) 1
    Temperature Selection Automatic with ATC temperature probe
    Channels 1
    Item Description Orion Intrinsically Safe 136S conductivity/TDS/salinity portable meter
    Backlight Option None
    Keypad Measure, cal, print, scroll up, scroll down, STO, RCL, clock, power keys
    Measurement Modes Conductivity, TDS or salinity with temperature
    Data Management Details Transfer single or all data points to printer or computer
    Languages English
    Probe Type Conductivity sensor (purchase separately)
    Certifications/Compliance CE, FM (IS, Class I Div 1 Group A, B, C, D, T4), Ex (Intrinsically Safe)
    Temperature (English) Operating 14° to 131°F (ambient)
    Temperature (Metric) Operating -10° to 55°C (ambient)
    Dimensions (L x W x H) 16cm x 13.3cm x 3cm (6.30 in. x 5.24 in. x 1.18 in.)
    Weight (English) 1.4 lb.
    Weight (Metric) 0.6kg
    Range (Salinity) 0.0 to 45.0 ppt
    Resolution (Salinity) 0.1ppt
    Temperature (Metric) Reference 25°C
    Resolution (Temperature) 0.1°C
    Display Type LCD
    Data Points 100 with time and date stamp
    Log Function Type Automatic by interval or event or manual data logging
    Battery Life 1000 hours
    Battery Type Three AA (included)
    IP Rating IP-66
    Range (Conductivity) 0.1 µS/cm to 500 mS/cm (K=1.0, 0.55 or 0.475) 0.01 µS/cm to 199.9 µS/cm (K=0.1)
    Description Orion Intrinsically Safe 136S conductivity/TDS/salinity portable meter
    Compatible Probes 2-cell or 4-cell conductivity sensors with built-in temperature
    Temperature Compensation Linear, nLF (non-linear pure or natural water)
    Range (Temperature) -20° to 120 °C, -4° to 248° F
    Accuracy (Temperature) ±0.3°C
    Includes Orion 136S conductivity meter, 3 AA batteries
    Inputs 8 pin Waterproof DIN (conductivity sensor with built-in temperature)
    Outputs RS232
    Power Supply 3 AA batteries (included)
    Resolution (Conductivity) 0.01 µS up to 99.99 µS; 0.1 µS above 99.99 µS
    Range (TDS) 0 to 1999mg/L
    Resolution (TDS) 1mg/L

    Measure conductivity, salinity, total dissolved solids (TDS) and temperature in environments where non-sparking equipment is required using the Thermo Scientific™ Orion™ 136S Intrinsically Safe (US) Portable Conductivity Meter. Log up to 100 data points and use the RS232 port to transfer data to an external device. Intrinsically safe approval rating by Factory Mutual (FM) for US only.

    Features:

    • Temperature compensation options, including automatic or manual linear function and nonlinear function for ultrapure or natural water
    • Calibration via cell constant adjustment method or Thermo Scientific™ AUTO-CAL™, which uses direct entry of conductivity standards
    • Custom LCD
    • 100-point datalogger documents readings for GLP requirements
    • RS-232 interface and software program allow simple data collection and transfer
    • Real time clock and calibration printout
    • Factory Mutual (FM)-approved intrinsically safe, non-sparking meter

    Includes:

    Meter Only option includes meter, built-in quiver, neckstrap, RS-232 cable and data transfer software.

    Meter/Conductivity Cell option includes meter, cell, built-in quiver, neckstrap, RS-232 cable and data transfer software.

    Meter Field Kit option includes meter, cell, built-in quiver, neckstrap, RS-232 cable and data transfer software, beakers and standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit