Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 8101BNWP ROSS™ Half-Cell Electrode

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8101BNWP ROSS™ Half-Cell Electrode.

$363.50

Specifications

Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Material Glass Body
Internal Reference ROSS
pH Range 0 to 14
View More Specs

Products 1
Catalog Number Mfr. No. Description Price Quantity & Availability  
Catalog Number Mfr. No. Description Price Quantity & Availability  
13-642-236
View Documents
Thermo Scientific™
8101BNWP
BNC waterproof connector
Each for $363.50
Add to cart
 
Description

Description

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8101BNWP ROSS™ Half-Cell Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.

  • Material: glass body
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Dimensions: 120 x 12mm
  • Internal Ref: ROSS
  • pH precision: 0.01
  • Cap diameter: 16mm
  • Use with Orion ROSS reference electrode 800300 or 800500U
  • Works extreme case of samples varying from one another by 50°C or more
  • Precise pH determinations for routine or research work
  • Drift is less than 0.002 pH per day, restandardization is minimized
Warranty: 12 months from date of purchase byBuyer or 18 months from date of shipment from Seller, whichever is earlier.
Specifications

Specifications

12 mm
Glass Body
0 to 14
16 mm
ROSS
0°C to 100°C
SDS

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit