Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode

Calculate results three to five times more precise than those obtained with conventional electrodes with this combination spear tip pH electrode.

$725.00

Specifications

Junction Ceramic
Material Glass Body
Filling Solution Type 3M KCl
Includes 60mL bottle of ROSS electrode fill solution
Internal Reference ROSS
View More Specs

Products 1
Catalog Number Mfr. No. Connector Types Price Quantity & Availability  
Catalog Number Mfr. No. Connector Types Price Quantity & Availability  
13-644-940
View Documents
Thermo Scientific™
8163BNWP
BNC Each for $725.00
Add to cart
 
Description

Description

Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8163BNWP ROSS™ Combination Spear Tip pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.

Features
  • For pH measurement in semisolid food material such as cheese, meat, fruit, bread and other similar samples
  • Works in extreme case of samples varying from one another by 50°C or more
  • Drift is less than 0.002 pH per day; restandardization is minimized

Includes:

  • 60ml bottle of ROSS electrode fill solution, 810007
Warranty: 12 months from date of purchase by Buyer or 18 months from date of shipment from Seller, whichever is earlier

Specifications

Specifications

Ceramic
3M KCl
ROSS
0 to 14
100 μL
0°C to 100°C
Glass Body
60mL bottle of ROSS electrode fill solution
20 mm
0.01
32°F to 212°F
Spear

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit