Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode

Conduct accurate Q.C. and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode.

$262.00

Specifications

Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Diameter (Metric) Cap 16 mm
Junction Ceramic
Material Glass Body
View More Specs

Products 1
Catalog Number Mfr. No. Connector Types Price Quantity & Availability  
Catalog Number Mfr. No. Connector Types Price Quantity & Availability  
13-642-246
Required Accessories View Documents
Thermo Scientific™
9102BNWP
BNC Waterproof Each for $262.00
Add to cart
 
Description

Description

Conduct accurate Q.C. and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode, containing a silver/silver chloride reference, widely used due to accuracy and broad temperature range.

Includes:

  • 60ml bottle of Orion filling solution, 900011
Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.
Specifications

Specifications

0.47 in.
16 mm
Glass Body
4.7 in.
120 mm
0 to 14
Short Term Storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
0°C to 90°C
12 mm
Ceramic
Ag/AgCl
39 in.
1 m
92 to 102%
32°F to 194°F

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit