Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe

Operate the highly-versatile 3-in-1 pH/automatic Ttemperature compensation probe in either the field or a plant.

Supplier:  Thermo Scientific™ 9107WP

 View more versions of this product

Catalog No. 09-357-75

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Intrinsically Safe Meter models 261/266
0 to 14
pH/ATC Probe, E DIN Waterproof Connector
pH/ATC Triode
12 mm
Wick
120 mm
32°F to 176°F
E DIN Waterproof
0°C to 80°C
The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
Epoxy
0.47 in.
16 mm
4.7 in.
Ag/AgCl
Mini Banana Plug
1 m
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit