Learn More
Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
Operate the highly-versatile 3-in-1 pH/automatic Ttemperature compensation probe in either the field or a plant.
Supplier: Thermo Scientific™ 9107WMMD
Description
Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.
Features:
- Material: epoxy body for ruggedness
- pH range: 0 to 14
- Temperature range: 0° to 90°C
- Type reference: Ag/AgCl
- Junction: Wick
- Has an Ag/AgCl internal reference system, sealed reference
Recommended for use with:
9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star
Dimensions:
110 x 12mm, Cap diameter: 16mm
Specifications
0°C to 80°C | |
0 to 14 | |
pH/ATC Probe, BNC Waterproof Connector | |
pH/ATC Triode | |
12 mm | |
Wick | |
120 mm | |
32°F to 176°F | |
BNC Waterproof |
The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use. | |
Epoxy | |
Dual Star, Orion STAR A111, Orion STAR A121, Orion STAR A211, Orion STAR A221, Orion STAR A321, Versa Star | |
0.47 in. | |
16 mm | |
4.7 in. | |
Ag/AgCl | |
BNC | |
3 m |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.