Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 9826BN Micro pH Electrode

Accurately measure pH in NMR cells with the Thermo Scientific™ Orion™ 9826BN Micro pH Electrode.

Manufacturer:  Thermo Scientific™ 9826BN

Catalog No. 13-299-513


Add to cart

Description

Description

Accurately measure pH in NMR cells with the Thermo Scientific™ Orion™ 9826BN Micro pH Electrode.

Includes:
  • Orion electrode fill solution, 900011

Recommended for:

  • Designed for NMR cells
Specifications

Specifications

Micro pH Electrode
6mm
4M KCl with Ag/AgCl, Orion Cat. No. 900011
ceramic
3.28 ft.
1m
2mm
0° to 80°C
To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
0.24 in.
2.5mm
Ag/AgCl
8.98 in.
228mm
Glass
0.02
Long length combination electrode for NMR cell; 288 x 6mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.