Learn More
Thermo Scientific™ Orion™ AQ3700 AQUAfast™ Colorimeter
Description
Select the Thermo Scientific™ Orion™ AQUAfast AQ3700 Colorimeter to manage your water and wastewater analysis needs. This instrument has over 90 pre-programmed methods for common test parameters with automatic selection of 6 LED wavelengths and countdown timer. Methods include total nitrogen and total phosphate nutrient testing or create up to 10 custom methods using 2-14 standards and blank. This IP67 waterproof meter records 1,000 data points, offers a long battery life of about 26 hours continuous use or 3,500 tests, and multi-language user interface in English, French, German, Italian, Polish, Portuguese and Spanish.
Features:
- Wide range of disinfectants in various formats to broaden our offering to a variety of industries
- Large graphic display with step-by-step user instructions
- Automatic countdown to measurement
- Consistent results from shift to shift
- Selectable languages of English, French, German, Italian, Spanish, Portuguese (Brazilian), and Polish with other languages uploadable via RJ 45 connection
Requires:
- 4 AA batteries
Recommended for:
- Wastewater
- Drinking water
- Nutrient monitoring
- Environmental testing
- Food and beverage
- Industrial applications

Specifications
Specifications
Accuracy | 2% Full scale |
Backlight Option | Yes |
Certifications/Compliance | FCC Part 15; CE |
Cuvette Details | Round 13 mm, 16 mm, 24 mm & 16 mm COD Digestion Tubes |
Battery Type | AA |
Display | Graphic |
Languages | English, French, German, Spanish, Italian |
Light Source | 6 x LED |
Product Line | AQUAfast |
Type | Colorimeter |
Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.