Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe

Accurately and conveniently conduct dissolved oxygen measurements with the Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe.

$1904.00

Specifications

For Use With (Application) Laboratory
Probe Type Polarographic DO
Sensor Types Dual Thermally Separated
Drift ~0.1%/day
Length (English) Cable 6.56 ft.
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
13-642-234
View Documents
Thermo Scientific™
086030MD
Orion Star and Star Plus Meters Each for $1,904.00
Add to cart
 
Description

Description

Accurately and conveniently conduct dissolved oxygen measurements with the Thermo Scientific™ Orion™ AUTO-STIR™ BOD Probe. Self-stirring with One-Touch control, the highly efficient, integrated stirrer eliminates oxygen stratification in BOD bottles.

Orion AUTO-STIR BOD Probe Orion 086020A is used with Orion 862A meter; cable length: 2m

Orion AUTO-STIR BOD Probe Orion 086030MD is used with Orion Star and Star Plus Serie Benchtop Models; cable length: 2m

Warranty: 24months from date of purchase by Buyer or 36 months from date of shipment from Seller, whichever is earlier

Specifications

Specifications

Laboratory
Dual Thermally Separated
6.56 ft.
6 bar
0.008μg/h (mg/L)-1 at 20°C
Polarographic DO
~0.1%/day
2 m
10 cm/sec.
90% of final value in 10 sec.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit