Thermo Scientific™ Orion™ DuraProbe™ 4-Electrode Conductivity Cells Available on GSA/VA Contract for Federal Government customers only.

Virtually eliminate fringe field interference errors with the Thermo Scientific™ Orion™ DuraProbe™ 4-Electrode Conductivity Cells.

Manufacturer: Thermo Scientific™ 013025MD

 View more versions of this product

Catalog No. 13-644-941

  Check Availability
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


    Specifications

    Material Rugged epoxy body
    Min. Immersion 35mm
    Storage Method Store in distilled or deionized water between measurements; for overnight or long-term storage, thoroughly rinse and store dry
    Description 4-Electrode Conductivity Cells
    Diameter (Metric) Body 15mm
    For Use With Orion Star and Star plus meters
    Length (Metric) Cable 10m
    Sensor Types 4 electrode graphite cell
    Connector Types 8-pin MINI-DIN
    Probe ATC
    Diameter (English) Body 0.59 in.
    Length (English) Cable 32 ft.

    Virtually eliminate fringe field interference errors with the advanced Thermo Scientific™ Orion™ DuraProbe™ 4-Electrode Conductivity Cells. Durable and extremely accurate under a wide range of conditions.

    Features:

    • Rugged epoxy body
    • Graphite sensors
    • Temperature compensated

    DuraProbe Conductivity Cells 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A and 013005D have a nominal cell constant of 0.475cm-1; measurement range is 1µS/cm to 200mS/cm.

    DuraProbe Conductivity cells 013605MD, 013610MD and 013610 have a nominal cell constant of 0.55cm-1; measurement range is 10µS/cm to 200mS/cm

    Compatible with:

    011008 100µS/cm conductivity/TDS standard, 5 x 60mL bottles

    01100910 147µS/cm conductivity standard, 10 pouches

    011007 1413µS/cm conductivity/TDS standard, 5 x 60mL bottles

    01100710 1413µS/cm conductivity/TDS standard, 10 pouches

    011006 12.9mS/cm conductivity/TDS standard, 5 x 60mL bottles

    01100610 12.9mS/cm conductivity/TDS standard, 10 pouches

    011005 111mS/cm conductivity standard, 5 x 60mL bottles

    01100510 111mS/cm conductivity standard, 10 pouches

    990106 0.1 M KCl conductivity standard, 475mL bottle

    1010001 Conductivity calibration resistor kit for Orion Star Series conductivity meters, 8-pin Mini-DIN connection

    011220 Conductivity calibration resistor kit for 105A+, 115A+, 125A+, 145A+, and 150A+ meters, 8-pin DIN connection

    011221 Conductivity calibration resistor kit for 130A, 131S, 135A, 136S, 162A, 550A, and 555A meters, 8-pin waterproof DIN connection

    011001 Conditioning solution for 011050, 011050A, and 011050MD conductivity cells

    0105PK Platinizing kit, includes fixture and solutions

    010010 Platinizing solution and vessel

    013045 Stainless steel protective cell guard (For 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

    080045 Stainless steel and plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013025MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

    081045 Plastic protective cell guard (For 013005MD, 013010MD, 013020MD, 013005MD, 013005A, 013010A, 0133030A, 013060A, 013005D, 013010D)

    1010900 Adapter, 8-pin MiniDIN conductivity cell to 8-pin waterproof DIN conductivity meter for 130A, 131S, 135A, 136S, 162A, 550A, and 555A meters

    1010901 Adapter, 8-pin MiniDIN conductivity cell to 8-pin DIN conductivity meter for A+ Series meters

    Recommended for:

    Intended for field or laboratory use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit