Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Fluoride Electrode, Ionplus Sure-Flow Solid State Combination, with waterproof BNC connector PROMO

Quickly, simply, accurately and economically measure free fluoride ions in aqueous solutions with the combination Thermo Scientific™ Orion™ Fluoride Electrodes.

Supplier:  Thermo Scientific™ 9609BNWPPM

Catalog No. 13-642-265PM

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

The measurement of fluoride in drinking water using an ion selective electrode is an approved ASTM method: ASTM D 1179 A separate reference electrode is unnecessary with the combination fluoride electrode, making it convenient to use with small sample volumes
  • Free-flowing Sure-Flow junction assures stable, drift-free potentials
  • When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap
  • Fluoride Half-Cell Electrode used in conjunction with the Orion 900100 Single Junction Reference electrode offers the benefits of the Sure-Flow junction design
    • Calibration standards catalog number: 940906 - 0.1m NaF; 940907 - 100 ppm F-; 040906 - 1 ppm F- with TISAB II; 040907 - 2 ppm F- with TISAB II; 940908 - 10 ppm F- with TISAB II
    • Required ISA catalog number: 940909 - TISAB II; 940911 - TISAB III
    TRUSTED_SUSTAINABILITY
  • Specifications

    Specifications

    Waterproof BNC
    0.51 in.
    900061 (9609 BNWP and 960900); 900001 with 900100 single junction reference electrode (9409 BN, 9409 SC, and 940900)
    4.33 in.
    110 mm
    Epoxy
    Model 9609 BNWP; Fluoride combination
    ISEmeters
    Combination Ion Selective Electrode
    Ionplus Sure-Flow Solid State Combination
    13 mm
    Free-flowing Sure-Flow junction assures stable, dri ft.-free potentials
    39 in.
    1 m
    Continous: 32°F to 176°F; Intermittent: 32°F to 212°F
    Approved by ASTMmethod and approval number is ASTM D 1179
    0°C to 80°C (Continuous), 0°C to 100°C (Intermittent)
    Product Suggestions

    Product Suggestions

    SDS
    Documents

    Documents

    Product Certifications
    Accessories
    Promotions

    Promotions

    Provide Content Correction

    We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Cancel Submit