Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ ISE Filling Solutions

Catalog No. 13642633
Click to view available options
Quantity:
60 mL
5 x 60 mL
For Use With (Equipment):
Ammonia ISE
Ammonium ISE
Bromide ISE, Cupric ISE, Iodide ISE
Cadmium ISE, Calcium ISE, Fluoride ISE, Sulfide ISE
Carbon Dioxide ISE
Chloride ISE
Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
Nitrate ISE
Silver ISE
Sodium ISE
Sodium ISE (Low Sodium)

Enhance the performance and extend the life of your ion selective electrodes with these ISE filling solutions.

Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.

Features:

  • Filling/maintenance solutions are for use with Thermo Scientific™ Orion™ Ion Selective Electrodes (ISE)
  • Optimum Result™ ISE filling solutions are specially designed for the Ionplus™ series ion selective electrodes

Ordering Information:

  • Packaged as set of five 2 oz. (5 x 60mL) bottles, except Cat. No. 951209, 951202 and 950202 packaged as one 2 oz. (60mL) bottle and Cat. No. 954602 packaged as one 1.6 oz. (50mL) bottle

Note:

The following part number has been changed due to a recent system upgrade:

Old Part Number: 900018

New Part Number: 900018-WA

Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.

TRUSTED_SUSTAINABILITY

Specifications

Description Optimum Results B Fill Solution for Chloride, Cyanide, Lead and Silver/Sulfide ISE
For Use With (Equipment) Chloride ISE, Cyanide ISE, Lead ISE, Silver/Sulfide ISE
Type ISE Filling Solution
Quantity 5 x 60 mL

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.