Thermo Scientific™ Orion™ pH Electrode Filling Solution Available on GSA/VA Contract for Federal Government customers only.

Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes.

Manufacturer: Thermo Scientific™ 900014

 View more versions of this product

Catalog No. 13-642-550

  N/A
Add to Cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Quantity 60mL,60mL
    For Use With pH electrodes and reference electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes,pH electrodes and reference electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
    Item Description Filling solution for TRIS Calomel, TRIS Calomel KNIpHE electrodes
    Description TRIS Calomel, TRIS Calomel KNIpHE Electrodes
    Packaging Type Bottle
    Packaging Bottle
    Container Type Bottle

    Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.

    • Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes
    • When the single junction reference electrode (900100) or double junction reference electrode (900200) are used with Orion ion selective electrodes (ISE), refer to the recommended ISE filling solution listed in the ISE user guide

    Note:

    The following part number has been changed due to a recent system upgrade.

    Old Part Number:910008

    New Part Number: 910008-WA

    Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Data Safety Sheet (MSDS) files.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit