Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode

Get accurate, reproducible results with the Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode.

Manufacturer: Thermo Scientific™ 9101BN

 View more versions of this product

Catalog No. 13-641-856

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Length (English) 4.33 in.
    Length (English) Cable 39 in.
    Length (Metric) 110mm
    Length (Metric) Cable 1m
    Material Glass Body
    pH Range 0 to 14pH
    Precision 0.02
    Temperature (English) Operating 194°F
    Temperature (Metric) Operating 0° to 90°C
    Item Description With BNC connector
    Storage Requirements Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode
    Description With BNC connector
    Diameter (English) Body 0.47 in.
    Diameter (Metric) Body 12mm
    Diameter (Metric) Cap 16mm
    Internal Reference Ag/AgCl

    Get accurate, reproducible results with the Thermo Scientific™ Orion™ 9101S pH Half-Cell Electrode, for use with the Orion 900100 or 900200 reference electrode.

    Short Term Storage (up to one week): Soak the electrode in ROSS' pH electrode storage solution, Cat. No. 810001, or standard pH electrode storage solution,;Cat. No. 910001. For enhanced electrode performance, use ROSS' pH electrode storage solution. Long Term Storage (more than one week): Cover the sensing bulb with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use prepare it as a new electrode

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit