Thermo Scientific™ Orion™ 815600 ROSS™ Combination pH Electrode Available on GSA/VA Contract for Federal Government customers only.

Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 815600 ROSS™ Combination pH Electrode.

Manufacturer: Thermo Scientific™ 8155SC

 View more versions of this product

Catalog No. 13-641-7

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Drift <0.002pH/day
    Description Requires separate cable
    Connector Types S7 screw cap
    pH Range 0 to 14
    Internal Reference ROSS
    Temperature (English) Operating 32° to 212°F
    Precision 0.01
    Temperature (Metric) Operating 0° to 100°C
    Material Epoxy body
    Junction Glass Fiber
    Filling Solution Type 3M KCl

    Calculate results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 815600 ROSS™ Combination pH Electrode. This electrode provides stable readings to 0.01 pH in less than 30 seconds.

    Features

    • For general purpose when precise pH determination is required
    • For work in extreme case of samples varying from one another by 50°C or more
    • Epoxy body for ruggedness and durability
    • Drift is less than 0.002 pH per day; restandardization is minimized

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit