Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ 8115BN ROSS™ Combination Semi-micro pH Electrode

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific? Orion? 8115BN ROSS? Combination Semi-micro pH Electrode.

Manufacturer:  Thermo Scientific™ 8115BN

 View more versions of this product

Catalog No. 13-641-816

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications

Description

Get results three to five times more precise than those obtained with conventional electrodes with the Thermo Scientific™ Orion™ 8115BN ROSS™ Combination Semi-micro pH Electrode, which provides stable readings to 0.01 pH in less than 30 seconds.

The 8115BN ROSS Combination Semi-Micro pH Electrode works in extreme cases of samples varying from one another by 50°C or more with drift less than 0.002 pH per day and minimized restandardization.
  • Material: Epoxy body for ruggedness and durability
  • pH range: 0 to 14
  • Temperature range: 0° to 100°C
  • Internal reference: ROSS
  • Junction: Glass fiber
  • Dimensions: 165 x 6mm (6mm section is 95mm long)
  • pH precision: 0.01
  • Fill solution: Orion 810007
  • Cap diameter: 16mm
  • Fits test tubes, measures samples as small as 0.2mL
  • Aqueous solutions only
Includes: Detachable bulb guard

Recommended for:

  • Clinical, pharmaceutical and food labs—wherever sample size is a constraint
Description & Specifications

Specifications

Combination Semi-micro pH Electrode
0.01
Epoxy body
3M KCl
BNC
<0.002pH/day
3.7 in.
Detachable bulb guard
0 to 14
0° to 100°C
Glass Fiber
95mm
16mm
ROSS
32° to 212°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit