Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probe, MiniDIN (Star) connector PROMO

Automatically correct pH measurements for variation in electrode slope due to temperature change.

Manufacturer:  Thermo Scientific™ 927007MDPM

Catalog No. 13-642-259PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

Temperature Range: 0° to 100°C 

Relative Accuracy: ±1°C

pH Range: 0 to 14

Storage: Store in air

Includes: 1m cable

Note:  The connector must be compatible with the meter you are using.

Specifications

Specifications

±2°C
ATC Probe, Stainless Steel Body
Standard pHmeter
6 mm
32°F to 212°F
Store in air
Stainless Steel
0°C to 100°C
ATC probe with stainless-steel body
120 mm
MiniDIN (for Orion Star, Star A, & Versa Star)
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit