Learn More
Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
Supplier: Thermo Scientific™ 917007
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.
Specifications
0°C to 100°C | |
Stainless Steel | |
Standard pH Meter | |
6 mm | |
32°F to 212°F | |
Store in air |
±1°C | |
ATC Probe, Stainless Steel Body | |
ATC probe with stainless-steel body | |
120 mm | |
8-pin DIN (A+ Series) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.