Learn More
Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes
Automatically correct pH measurements for variation in electrode slope due to temperature change.
Supplier: Thermo Scientific™ 927007
Description
Automatically correct pH measurements for variation in electrode slope due to temperature change using Thermo Scientific™ Orion™ Stainless-Steel Automatic Temperature Compensation (ATC) Probes.
Temperature Range: 0° to 100°C
Relative Accuracy: ±1°C
pH Range: 0 to 14
Storage: Store in air
Includes: 1m cable
Note: The connector must be compatible with the meter you are using.
Specifications
0°C to 100°C | |
ATC Probe, Stainless Steel Body | |
Standard pH Meter | |
6 mm | |
32°F to 212°F | |
Store in air |
Stainless Steel | |
±2°C | |
ATC probe with stainless-steel body | |
120 mm | |
Phono Tip (PerpHecT) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.