Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Standard Epoxy DO Probe for the lab or field

Use this versatile product as the name implies, either in the lab or field. Allows reliable results no matter what the environment.

$644.00

Specifications

Drift <1%/day
Length (English) Cable 9.8 ft.
Length (Metric) Cable 3 m
Min. Sample Flow 20 cm/sec.
Response Time 90% of final value in 10 sec.
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
13-642-230
View Documents
Thermo Scientific™
081010MD
Orion Star Series Meters Each for $644.00
Add to cart
 
Description

Description

Use this product as the name implies, either in the lab or field. The rugged body and versatility of the Thermo Scientific™ Orion™ Standard Epoxy DO Probe for the lab or field allows reliable results no matter what the environment.

Parts
  • Membrane caps: 081003
  • Membrane solution: 080514
  • Maintenance kit: 080113

Standard Epoxy DO Probe 081010 is used with 805Aplus, 810Aplus, 850Aplus meters.

Standard Epoxy DO Probe 081010MD is used with Star Series meters.

Recommended for:

For laboratory/field applications

Specifications

Specifications

<1%/day
3 m
90% of final value in 10 sec.
9.8 ft.
20 cm/sec.
0°C to 50°C

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit