Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe PROMO

Operate the highly-versatile Thermo Scientific™ Orion™ 9107BN Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant.

Manufacturer:  Thermo Scientific™ 9107BNPM

Catalog No. 13-642-545PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 90°C
  • Type reference: Ag/AgCl Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference
  • Dimensions: 110 x 12 mm
  • Cap Diameter: 16 mm

Recommended for use with:

  • 9107BN & 9107WP = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, &  920
  • 9107BNMD, 9107WMMD, 9107WLMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star
Specifications

Specifications

0°C to 176°C
Epoxy
pH/ATC Probe, BNC Connector
pH/ATC Triode
12 mm
Wick
120 mm
32°F to 194°F
1 m
A Low Maintenance, Gel Filled Electrode with Built-in ATC For Field or Plant Use
0 to 14
Orion A/A+ Models 210, 230, 250, 410, 420, 520, 525, 710, 720, 920
0.47 in.
16 mm
4.7 in.
Ag/AgCl
BNC
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit