Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Orion™ Two-Electrode Conductivity Cells

Perform applications in either the lab or the field with these versatile two-electrode conductivity cells, available in a variety of materials and measurement ranges.

Manufacturer:  Thermo Scientific™ 011020A

 View more versions of this product

Catalog No. 13-302-4


  Check Availability
Add to cart

Disclaimers:

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.


Specifications

Description

Perform applications in either the lab or the field with versatile Thermo Scientific™ Orion™ Two-Electrode Conductivity Cells, available in a variety of materials and measurement ranges.

2-Electrode conductivity cells 011010A and 011010 are glass/platinum, have a nominal cell constant of 1.0cm-1 and are intended for laboratory use; measurement range is 1µS/cm to 200mS/cm.

2-Electrode conductivity cells 011020A, 011020 and 9902BN are glass/platinum, have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.1µS/cm to 100µS/cm.

2-Electrode conductivity cells 011050MD, 011050A and 011050 are epoxy/platinum, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 1µS/cm to 20mS/cm.

2-Electrode conductivity cells 011510MD and 011510are epoxy/graphite, have a nominal cell constant of 1.0cm-1 and are intended for field or laboratory use; measurement range is 10µS/cm to 200mS/cm.

2-Electrode conductivity cells 013016MD, 013016A and 013016D are steel (V4A), have a nominal cell constant of 0.1cm-1 and are intended for laboratory use and ultra pure water; measurement range is 0.01µS/cm to 300µS/cm

2-Electrode conductivity cell 018020MD is glass/platinum, has a nominal cell constant of 10cm-1 and is intended for high electrolyte concentration solutions; measurement range is 10µS/cm to 2000mS/cm.

Recommended for:

Intended for laboratory and field use

Description & Specifications

Specifications

Cable: 8 pin DIN
555A, 550A, 162A, 136S, 135A, 131S, 130A meters
0.1µS/cm to 100mS/cm
2-Electrode Conductivity Cell
Glass/Platinum, platinized
Glass/platinum, platinized; 8 pin waterproof DIN connection
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit