Learn More
Precision Systems Osmette II and Osmette III Osmometers
The simplicity and dependability of Osmette osmometers in a small, lightweight size. Osmette II and Osmette III Osmometers are ideal for one-step freezing-point measurement of osmolality.
$11930.00
Specifications
Cool-Down Time | ≈2 to 3 min. |
---|---|
Amperage | 0.5A |
Dimensions (L x W x H) | 14 x 8.5 x 5 in. (35.6 x 21.6 x 12.7cm) |
Hertz | 50/60Hz |
Quantity | Each |
Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Product Type | Price | Quantity & Availability | ||||
12-827-35
|
Precision Systems
5010 |
5010 | Osmette™ iii Osmometer |
Each for $11,930.00
|
|
Description
Osmette II offers
- Auto operation from 0 to 2000mOsm/kg H2O, ±<2mOsm/kg H2O (±1 S.D.) Autocalibration in <5 min.; inherent stability minimizes daily calibration checks
- Thermoelectric heat sink for cooldown time of ∽2 to 3 min.
- Precise results displayed digitally in just 60 to 90 sec.
- Use self-filling disposable plastic sample tubes
- RS-232-C output
- Easy-to-use keypad
- Built-in printer and statistical software
Pediatric, neonatal, geriatric, and other applications where sample volume is limited.
Order Info
Weigh only 9 lb. (4.1kg). Measure 14L x 8 1/2W x 5 in.H (35.6 x 21.6 x 12.7cm). Electrical requirements: 115V 50/60Hz, 0.5A.
Specifications
≈2 to 3 min. | |
14 x 8.5 x 5 in. (35.6 x 21.6 x 12.7cm) | |
Each | |
115V 50/60Hz | |
60 to 90 sec. | |
10μL | |
4.1kg |
0.5A | |
50/60Hz | |
115V | |
Pediatric, neonatal, geriatric and other applications | |
0 to 2000mOsm/kg H2O | |
9 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.