Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Osteosoft™ MilliporeSigma™
Click to view available options
Quantity:
1 L
Packaging:
Plastic Bottle
Description
Recommended Storage
+15°C to +25°C.
Specifications
Physical Form | Aqueous Solution |
Density | 1.10g/mL |
Packaging | Plastic Bottle |
Color | Yellow |
pH | 7 to 7.37 (at 20°C) |
Quantity | 1 L |