Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Over-the-Spill™ Station Kit
Helps prevent costly slip-and-fall injuries
Supplier: Rubbermaid™ FG425200YEL/EMD
Includes: One pad dispenser, 25 large pads, and fasteners. Refill pads and pad tablet contain 25 pads and are sold separately.
Description
- Convenient, highly visible kit keeps absorbent pads at the ready to immediately drop onto spills
- Rugged dispensing station made of corrugated plastic
- Station can be mounted on any flat surface and dispenses medium or large pads (pad refills sold separately)
- Pads constructed of meltblown polypropylene for added strength and absorbency
- Each yellow absorbent pad serves as a caution sign—universal caution symbol and “Caution Wet Floor” message is printed on each pad in English and Spanish
- Over-the-Spill Pad Tablet includes same printed multilingual messages as pad refills; tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes directly to floor sign
Specifications
Yellow | |
0.47 L | |
Refill Pad | |
Over-the-Spill™ kit | |
Large | |
20 in. | |
16.5 in. |
0.12 gal. | |
Polypropylene | |
To prevent costly slip and fall injuries | |
Pad dispenser, 25 large pads and fasteners | |
20 x 16.5 in. (51 x 41.9 cm) | |
51 cm | |
41.9 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction