Owen Mumford™ Unistik™ 3 Dual Single-Use Safety Lancets

For high flow fingersticks and low flow heelsticks

Manufacturer: Owen Mumford, Inc. AT 1063

 View more versions of this product

Catalog No. 22-029-36

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Depth (English) 0.07 in.
    Depth (Metric) 1.8mm
    Disposable Yes
    For Use With (Application) Neonatal testing uses
    Gauge 18g
    Quantity 1000 Case
    Size 200μL
    Product Type 3 Dual Single Use Safety Lancet

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit