Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

Manufacturer: Thermo Scientific™ S2S43G

 View more versions of this product

Catalog No. 09-528-132

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Owl™ Sequencing System
    Type Offset Glass
    Description Offset Glass; 43cmL x 35cmW x 0.18 in. thickness
    For Use With Thermo Scientific Sequencing Gel Casting Systems
    Item Description Offset Glass; 43cmL x 35cmW x 0.18 in.
    Length (Metric) 43cm
    Height (Metric) 0.32cm
    Thickness (Metric) Teeth 3/16 in.
    Width (Metric) 35cm

    Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit