Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Barnstead™ Pacific™ TII Water Purification System Promo

Convert tap water into Type 2 high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific™ TII water purification system.

Manufacturer:  Thermo Scientific™ 50132124PM

Catalog No. 10-451-081PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Convert tap water into Type 2 high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific™ TII water purification system. This system supports daily requirements from 20 to 200 liters. Remove approximately 98% of inorganic ions and 99% of all dissolved organic substances as well as microorganisms and particles with the high performance reverse osmosis membrane.

Multiple options for Type 2 water:

  • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr.
  • Future system upgrades accommodate greater capacities to meet growing water demands
  • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

Operational reliability:

  • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
  • Automatic return to “operating” mode ensures recirculation during standstill periods
  • Optional UV lamp prevents biological contamination

Easy-to-operate

  • Resistivity/conductivity clearly displayed on large back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicating “production”, “stand-by”, “cleaning” modes
  • Reservoir fill-level shown as %
  • System parameters are code-protected to prevent accidental changes to set points

GLP-Compliant documentation

  • Optional printer connects to RS-232 port for data recording and traceability
  • Cell constant of 0.01cm-1 ensures precise conductivity measurements
  • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

Optional Hand Dispenser

  • Gain increased flexibility by adding a hand dispenser with 3 meter cord which connects to tank. Use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082). Ships with a 0.2 micron final filter. (Part #50138221)
Specifications

Specifications

10 to 1MΩ·cm at 25°C
tap
99%
No
3/4 in. NPT
613mm
25kg
90 to 240V
2° to 35°C
330mm
12L/hr. at 10°C
0.1 to 1.0µS/cm
<30ppb
<1 μM/mL
No
1-6 Bar
372mm
2 to 6 bar
50/60Hz
99%
Pacific TII 12
90 to 240V 50/60Hz
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit