Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Padlock Labels
Designed to fit steel padlocks. Brady™ Padlock labels are made of B-7569 vinyl.
$18.00 - $50.25
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Black, Red, White |
Finish | Gloss |
Material | Vinyl Film (B-7569) |
Shape | Rectangle |
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Price | Quantity & Availability | |||||
19-110-636
|
Brady™
121449 |
4.5 x 0.625 in. (W x H) |
Pack of 5 for $18.00
|
|
|||||
19-111-516
|
Brady™
121448 |
5 x 0.75 in. (W x H) |
Pack of 40 for $50.25
|
|
|||||
Specifications
Acrylic, Permanent | |
Gloss | |
Rectangle |
Black, Red, White | |
Vinyl Film (B-7569) | |
0.004 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title