Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Painted Steel Wall Cabinet

Wall Cabinets that come with two adjustable shelves and feature a flush bottom.

Specifications

Cabinet Type Wall Cabinet
Depth (English) 13.6 in.
Depth (Metric) 34.5 cm
Height (English) 30.6 in.
Height (Metric) 77.7 cm
View More Specs

Products 8
Catalog Number Width (English) Door Type Hinge Side Price Quantity & Availability  
Catalog Number Width (English) Door Type Hinge Side Price Quantity & Availability  
06-001-022
View Documents
18 in. Solid Swinging Left
Each for $800.01
N/A
06-001-023
View Documents
24 in. Solid Swinging Left
Each for $838.96
N/A
06-001-024
View Documents
18 in. Solid Swinging Right
Each for $800.01
N/A
06-001-025
View Documents
24 in. Solid Swinging Right
Each for $838.96
N/A
06-001-026
View Documents
18 in. Framed Glass Swinging Left
Each for $941.46
N/A
06-001-027
View Documents
24 in. Framed Glass Swinging Left
Each for $993.74
N/A
06-001-028
View Documents
18 in. Framed Glass Swinging Right
Each for $941.46
N/A
06-001-029
View Documents
24 in. Framed Glass Swinging Right
Each for $993.74
N/A
Description

Description

  • Standard white color
Specifications

Specifications

Wall Cabinet
34.5 cm
77.7 cm
None
White
13.6 in.
30.6 in.
1
2
Painted Steel
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit