Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ PaintStripe™ Polyester Floor Marking Stencils
Click to view available options
Length (Metric):
30.50 mm
152.40 mm
Width (Metric):
50.80 mm
76.20 mm
101.60 mm
Description:
Continuous line
Dashed line
Description
- Facilitate quick and easy painting of professional quality floor-marking lines on concrete and other industrial surfaces
- Higher adhesion stencils (B-519) perform better on dull or worn surfaces
- Stencils align to desired lay-out, masking both sides of paint line with single roll of material
- Printed markings on stencil allow for easy measurement of line distance and rapid alignment of 90° corners
- Can be applied easily by one person working alone
Specifications
Specifications
Product Type | Floor Marking Stencil |
Color | Clear/White |
Material | Polyester |
Length (Metric) | 30.50 mm |
Width (Metric) | 50.80 mm |
Adhesive Type | Acrylic |
Description | Continuous line |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction