Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ PaintStripe™ Polypropylene Floor Marking Stencils

Catalog No. p-7113117
Click to view available options
Dimensions (L x W):
152.4 x 101.6 mm
152.4 x 50.8 mm
152.4 x 76.2 mm
152.4 x 50.8 mm
30.5 x 101.6 mm
30.5 x 50.8 mm
30.5 x 76.2 mm
Description:
Continuous line
Dashed line

Brady™ PaintStripe™ Polypropylene Floor Marking Stencils for clean, polished floors having glossy or shiny appearance.

  • Facilitate quick and easy painting of professional quality floor-marking lines on concrete and other industrial surfaces
  • Lower adhesion stencils (B-518) for clean, polished floors
  • Stencils align to desired lay-out, masking both sides of paint line with single roll of material
  • Printed markings on stencil allow for easy measurement of line distance and rapid alignment of 90° corners
  • Can be applied easily by one person working alone

Specifications

Product Type Floor Marking Stencil
Color Clear/White
Material Polypropylene
Length (Metric) 30.50 mm
Width (Metric) 50.80 mm
Dimensions (L x W) 30.5 x 50.8 mm
Adhesive Type Acrylic
Description Continuous line
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.