Learn More
Palladium, 10% on activated carbon paste, 10R394, Thermo Scientific Chemicals
Description
Palladium is used as a catalyst in the Suzuki reaction, hydrogenation reactions, deoxygenation, oxidation reactions, coupling reactions and Stille reaction. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs, in the production of surgical instruments and electrical contacts and to make professional transverse flutes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Black |
Quantity | 5 g |
Solubility Information | Soluble in aqua regia. Insoluble in water. |
Odor | Odorless |
Chemical Name or Material | Palladium, 10% on activated carbon paste, 10R394 |
Safety and Handling
EINECSNumber | 231-115-6 |
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.