Learn More
Palladium, 10% on activated carbon powder, Type A402023-10, nominally 50% water wet, Thermo Scientific Chemicals
Description
Palladium is used as catalyst. It is also used in jewelry, dentistry, watch making, blood sugar test strips, aircraft spark plugs and in the production of surgical instruments and electrical contacts. It is also used to make professional transverse flutes. The second-biggest application of palladium in electronics is in the manufacture of multilayer ceramic capacitors
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Black |
Quantity | 10 g |
Solubility Information | It is soluble in aqua regia. Insoluble in water. |
Chemical Name or Material | Palladium, 10% on activated carbon powder, Type A402023-10, Nominally 50% water wet |
Safety and Handling
TSCA | Yes |
Recommended Storage | Ambient temperatures |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.