Alfa Aesar™ Palladium, 10% on carbon, Type 487, nominally 50% water wet

Manufacturer: Alfa Aesar™ H3420009

Quantity 10g

 View more versions of this product

Catalog No. AAH3420009

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Chemical Identifiers

    Chemical Name or Material Palladium, 10% on carbon, Type 487, nominally 50% water wet

    Specifications

    TSCA TSCA
    Physical Form Powder
    Color Dark gray
    Quantity 10g
    Chemical Name or Material Palladium, 10% on carbon, Type 487, nominally 50% water wet

    SDS & Safety Documents

  • Description & Specifications
  • Safety and Handling

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit