Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Palladium, 4% Platinum, 1% on carbon paste E101023-4/1

Manufacturer:  Alfa Aesar™ H3700914

Quantity 25g

 View more versions of this product

Catalog No. AAH3700914


  Check Availability
Add to cart

Specifications Description & Specifications

Chemical Identifiers

Palladium, 4% Platinum, 1% on carbon paste E101023-4/1

Specifications

Powder
Black
Palladium, 4% Platinum, 1% on carbon paste E101023-4/1
Odorless
25g
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit