Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Palladium, 5% on carbon, Type 87L, nominally 50% water wet

Manufacturer:  Alfa Aesar™ H3343409

Quantity 10g

 View more versions of this product

Catalog No. AAH3343409

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Specifications Description & Specifications

Chemical Identifiers

Palladium, 5% on carbon, Type 87L, nominally 50% water wet

Specifications

Powder
Dark gray
10g
Palladium, 5% on carbon, Type 87L, nominally 50% water wet

Safety and Handling

SDS & Safety Documents

TSCA : TSCA

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit