Panduit™ Pan-Ty™ Miniature Cross-section Plenum-Rated Nylon 6.6 Cable Tie

Manufacturer: Panduit™ PLT.7MC

 View more versions of this product

Catalog No. 19-888-009

  Check Availability
Add to Cart

    Specifications

    Product Type Cable Ties
    Certifications/Compliance CSA, CE, RoHS Compliant
    Color Natural
    Length (English) 3.1 in.
    Length (Metric) 79mm
    Material Nylon 6.6
    Width (English) 0.090 in.
    Width (Metric) 2.3mm

    • One-piece construction for consistent performance and reliability
    • Lowest threading force of any one-piece cable tie
    • Curved tip easy to pick up from flat surfaces, allowing fast initial threading to speed installation
    • For indoor use

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit