Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Panduit™ Pan-Ty™ Standard Cross Section Heat Stabilized Cable Ties
Specifications
Type | Locking Cable Ties |
---|---|
Material | Nylon (6.6) |
Width (Metric) | 4.8 mm |
Width (English) | 0.190 in. |
Certifications/Compliance | CSA, CE, RoHS compliant |
Specifications
Locking Cable Ties | |
4.8 mm | |
CSA, CE, RoHS compliant |
Nylon (6.6) | |
0.190 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title