Learn More
Motic™ Panthera C2 Microscope with Fluorescence Filter
This new Fluorescence Bundle includes a Panthera C2 Trinocular 50:50 microscope and a FITC/TRITC Filter (Fluorescence Accessory). Whether you are examining native smears, fine needle biopsies, or blood smears with or without cover glass, Panthera C2 is an ideal solution.
Supplier: Motic™ 1100104601332
Description
- Bright Field is the standard, Phase Contrast, Pol Contrast, objectives with/without cover glass correction, optional LED Fluorescence modules with variable filter combinations
- New Plan UC Achromatic objectives, from 2X to 100X magnification range, show significantly improved image contrast for your individual application
- Offers flexibile light sources: A 30 W Halogen bulb can be replaced by a 3 W LED of different color temperatures
- Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control
- Universal turret condenser with all Phase rings and a Darkfield stop, the combination of Polarizer/Analyzer for birefringent samples
- Diopter adjustment
Create a digital environment with Moticam: digitize your lab with our Moticam solutions. Look at your samples in your computer, your tablet or smartphone, a TV screen or a projector and view, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Motic™'s software solutions included in the packages show a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.
Specifications
UC-WF 10X/22 mm | |
Quartz Halogen, LED | |
Infinity Corrected Plan Achromatic | |
Compound Microscope | |
Reversed Quintuple |
Siedentopf Trinocular, 360° Swiveling | |
4X, 10X, 40XS, 100XS (oil) | |
Panthera C2 | |
TRITC Filter |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.