Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Panthera E2 Compound LED Microscopes

Designed for the future, the Panthera E2 is ready for ambitious work in educational environments and small life science labs. Features new CCIS™ Plan Ultra Contrast Objectives with stunning image quality in Brightfield, Phase Contrast, Darkfield, and Polarization.

Supplier:  Motic™ 1100104601127

 View more versions of this product

Catalog No. 01-257-526


Description

Description

  • Swiveling, 25° inclined Siedentopf head
  • LED light indicator
  • Coaxial coarse and fine focusing adjustment with tension adjustment
  • Built-in, low position coaxial rackless stage with right hand control
  • Focusable Abbe condenser with 0.9 numerical aperature
  • Iris diaphragm and slot
  • Diopter Adjustment: ±5
Specifications

Specifications

UC-WF 10X/20 mm
LED
Panthera E2 Trinocular
Panthera
Reversed Quadruple
7.5 kg
Trinocular
4X, 10X, 40XS
Infinity Corrected Plan Achromatic
Compound Microscope
282 x 210 x 396 mm
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.