Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Paper Cardstock Tag: RED TAG

Identify facility equipment to your exact specifications. Brady™ Paper Cardstock Tags are durable two-sided tags with a write-on area that accepts most marking pens.

$152.06 - $217.73

Specifications

Color Black/red on white
Material Paper cardstock
Type Header: RED TAG
Includes (100) 12 in cotton string ties
Label Type Not laminated
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19-113-320
View Documents
Brady™
121215
3 in. x 5.75 in.
Pack of 100 for $152.06
Add to cart
 
19-113-321
View Documents
Brady™
121216
4 in. x 7 in.
Pack of 100 for $217.73
Add to cart
 
Description

Description

  • Heavy duty paper tags are made of a durable cardstock material
  • They provide an economical and convenient way to ID equipment or areas of your facility
  • Tag includes a write-on area that accepts most marking pens
  • Tags are appropriate for indoor use
Specifications

Specifications

Black/red on white
Header: RED TAG
Not laminated
Rectangle
Paper cardstock
(100) 12 in cotton string ties
100/Pack
-40°F to 194°F
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit