Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Paramount™ Ductless Enclosure Accessory, Carbon Filter
SDPSCI_ED

Catalog No. S15406 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Application):
Mixed
Organic Vapor
Catalog No. For Use With (Application)
S15406 Mixed
S28166 Organic Vapor
2 options

Catalog No. S15406

Supplier: Labconco™ 6938204/EMD

Only null left
Add to Cart
Add to Cart

Labconco™ Paramount™ Ductless Enclosure Accessory, Carbon Filter used with Paramount Ductless Enclosures.

  • Carbon filters rid the lab of annoying or unsafe concentrations of organic solvents, formaldehyde, acid gases, ammonia, or radioisotopes
  • Select the right filters to fit your Labconco product

Order Info

Acid gas detector tubes available. (See Cat. No. 10-030-241)

Specifications

Filter Type Mixed Bed Carbon
For Use With (Equipment) Paramount Ductless Enclosure
Height (English) 1.5 in.
Weight (English) 10 lb.
Weight (Metric) 4.5 kg
Length (English) 10 to 20 in.
Depth (English) 15 in.
Width (English) 18 in.
Height (Metric) 3.81 cm
Depth (Metric) 38.1 cm
Length (Metric) 25.4 to 50.8 cm
Width (Metric) 45.7 cm
Product Type Filter
For Use With (Application) Mixed
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.