Parker Balston Nitrogen Generators: HPN2 Series

Safe, reliable, and requires low maintenance

Manufacturer: Restek Corporation 21653

 View all options for this product

Catalog No. 06-711-707

  Check Availability
Add to Cart


    Certifications/Compliance CE
    Depth (English) 16 in.
    Depth (Metric) 40.64cm
    Height (English) 35 in.
    Height (Metric) 89cm
    Hertz 60Hz
    Max. Ambient Operating Temperature 16° to 38°C
    Outlet Port 0.25 in. compression
    Voltage 120VAC
    Width (English) 12 in.
    Width (Metric) 30.48cm
    Connections 0.25 in. NPT inlet connection
    Electrical Requirements 120VAC 60Hz
    Max. Inlet Air Temperature 25°C
    Model HPN2-1100
    Nitrogen Purity 99.9999%
    Pressure 75/125psi
    Wattage 25w
    For Use With (Application) Turns compressed air into ultra-pure nitrogen
    Product Type Nitrogen Generator HPN2-1100

    • Turns compressed air into ultra-pure nitrogen (up to 99.5%)

    • Models N2-04, N2-14, N2-22, and N2-35 require no electricity

  • Description & Specifications
  • Accessories

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit