Parker domnick hunter™ Demicap™ Filter Capsules, Peplyn Plus Membrane - 4.375 in. (113mm) Length Available on GSA/VA Contract for Federal Government customers only.

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Manufacturer: Parker domnick hunter™ FEPPE005HHPN3

 View more versions of this product

Catalog No. 14-950-356

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 113mm
    Inlet Style 1/2 in. Hosebarb
    Outlet Style 1/2 in. Hosebarb
    Material (Membrane) Polypropylene
    For Use With (Application) For clarification, sterilization and prefiltration applications
    Length (English) 4.4 in.
    Filtration Area (Metric) 0.07m2
    Pore Size 5μm
    Sterile No
    Autoclavable Yes
    Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit